Shower with Eyewash, Floor Mount, Galvanized Steel Pipe, 94 1/2 in H, No Bowl Bowl, Orange

  • Mfr # GFR3101

  • Zoro # G3460847


product price:  $5,248.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Height
94 1/2 in
Color
Orange
Mount Type
Floor
Environment
Freezing Temperatures, Hazardous Location
Shower Activation
Pull Rod
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GFR3101
Zoro #
G3460847
UPC #
-
Country of Origin
United States

Dimensions

Height
94 1/2 in
Shower Spray Head Diameter
10 in
Inlet Pipe Size
1 1/4 in
Width
13 3/4 in
Shower Handle Length
29 in
Head Dia.
10 in
Outlet Pipe Size
1 1/4 in
Electrical Cord Length
Not Available
Bowl Diameter
No Bowl

Details

Item
Shower with Eyewash
Color
Orange
Mount Type
Floor
Environment
Freezing Temperatures, Hazardous Location
Shower Activation
Pull Rod
Pipe Material
Galvanized Steel
Standards
ANSI Z358.1-2014
Inlet (Location)
1 1/4 in NPT Female ( Top )
Shower Head Material
ABS
Eyewash Bowl Material
No Bowl
Includes
Emergency Shower/Eyewash Sign, Inspection Tag, Remote Sensing Capability
Eyewash Activation
Push Plate
Valve Material
Brass
Electrical Ratings
120V AC
Eye Wash Covering
Yes
Fitting Material
Galvanized Steel
Heat Traced
Yes
Features
Self Draining
ADA Compliance
No
ANSI Compliant
Yes
Shower Handle Material
Stainless Steel
Mounting Style
Standard
Sub-Brand
Guardian Equipment
Includes Drench Hose
No
Inlet Pipe Gender
Female
Shower Spray Head Material
Plastic
Assembly
Assembled
Includes Foot Pedal
No
Electrical Connection Type
Hardwired
Eyewash Spray Head Style
Covered
Inlet Connection Location
Top
Minimum Operating Temperature
-40 Degrees F
Barrier Free
No
Hazardous Location Rating
Class I/Division 2
Voltage
120 V AC
Eyewash Handle Material
Stainless Steel
Bowl Style
No Bowl
Coverage
Eyes
ADA Compliant
No
Inlet Pipe Thread Type
NPT
ANSI Compliance
Primary
Installation Type
Plumbed
Includes Showerhead Shroud
Yes

Description

Shower with Eyewash, Barrier Free No, Bowl Style No Bowl, Coverage Eyes, Electrical Connection Type Hardwired, Hazardous Location Rating Class I/Division 2, Includes Emergency Shower/Eyewash Sign, Inspection Tag, Remote Sensing Capability, Includes Foot Pedal No, Includes Showerhead Shroud Yes, Inlet Connection Location Top, Inlet Pipe Gender Female, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT, Minimum Operating Temperature -40 Degrees F, Pipe Material Galvanized Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.