Vacuum Breaker, 3/4 In., FIPxGHT, 125 psi

  • Mfr # 108-904

  • Zoro # G3460913


product price:  $7.49
/ea

Key Features

Body Material
Brass
Size
3/4"
Connection Type
FIP x GHT
Max. Pressure
125 psi
Temp. Range
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108-904
Zoro #
G3460913
UPC #
190735538746
Country of Origin
China

Dimensions

Size
3/4"
Width
1 5/16 in
Height
1 11/32 in
Pipe Size
3/4"
Connection Size - Side 1
3/4 in
Overall Length
1.25 in
Nominal Valve Size
3/4 in
Connection Size - Side 2
3/4 in

Details

Body Material
Brass
Connection Type
FIP x GHT
Max. Pressure
125 psi
Item
Vacuum Breaker
Temp. Range
180 Degrees F
Standards
ANSI B1.20.7, ASSE 1011, NSF 61
Material of Construction
Brass
Connection
FIP x GHT
Seal Material
Buna-N
Operating Temperature - Minimum
34 Degrees F
Connection Type - Side 1
IPS
Body Finish
Rough Brass
Cracking Pressure
3 psi
For Media
Water
Spring Material
304 Stainless Steel
Includes Freeze Protection
No Freeze Protection
Connection Gender - Side 2
Male
Connection Type - Side 2
GHT
Vacuum Breaker Style
Hose Bib Vacuum Breaker
Maximum Pressure - Operating
125 psi
Flow
6 gpm
Includes Atmospheric Vent
Atmospheric Vent Included
Operating Temperature - Maximum
160 Degrees F
Connection Gender - Side 1
Female
Hose Bib Securing Mechanism
Non-Removable
Manufacturer Warranty
1 yr
Check Mechanism Material
304 Stainless Steel
Valve Series
GAV

Description

Vacuum Breaker, Size 3/4 in, Connection Type FIP x GHT, Material of Construction Brass, Max. Pressure 125 psi, Temp. Range 180 Degrees F, Height 1 11/32 in, Width 1 5/16 in, Standards ANSI B1.20.7, ASSE 1011, NSF 61, Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.