CPVC Adapter, CTS, Schedule SDR-11, 1/2" Pipe Size, MNPT x CTS Socket Hub

  • Mfr # 2GKA1

  • Zoro # G3461236


product price:  $1.49
/ea

Key Features

Fitting Connection Type
MNPT x CTS Socket Hub
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Adapter
Fitting Schedule/Class
Schedule SDR-11
Pipe Size - Pipe Fitting
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2GKA1
Zoro #
G3461236
UPC #
190735934463
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Overall Length
1 11/32 in
Socket Depth
1/2 in
Fitting Side A Pipe Size
1/2 in
Fitting Side B Copper Tube Size
1/2 in
Fitting Side 2 Copper Tube Size
1/2 in
Fitting Side 1 Pipe Size
1/2 in

Details

Fitting Connection Type
MNPT x CTS Socket Hub
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Adapter
Fitting Schedule/Class
Schedule SDR-11
Item
Adapter, CTS
Standards
ASTM D2846
Specific Fitting Shape
Adapter
Max. Temp.
180 Degrees F
Max. Pressure
100 psi
Pipe Fitting Connection Type
MNPT X CTS Socket Hub
Specific Pipe Fitting Shape
Adapter
Color
Cream
Basic Pipe Fitting Material
Plastic
Pipe Fitting Schedule/Class
Schedule SDR-11
Connection Type
MNPT x CTS Socket Hub
Schedule
SDR-11
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Application
Tubing Systems
Fitting Material
CPVC
Maximum Operating Pressure
150 psi
Fitting Side B Connection Type
CTS Socket Hub
Precleaned
Cleaned and Bagged
Maximum Operating Temperature
212 Degrees F
Compatible Tube Material
CPVC
Fitting Side A Connection Type
MNPT
Minimum Operating Temperature
32 Degrees F
Fitting Shape
Straight
Includes Center Stop
Rolled Center Stop
For Media Type
Non-Potable Water, Potable Water
Operating Temperature - Minimum
32 Degrees F
Fitting Features
Rigid
Material Grade
Schedule SDR-11
Operating Pressure - Maximum
150 psi
Connector Type
Adapter
Operating Temperature - Maximum
212 Degrees F
Fitting Side 2 Connection Type
Socket
Fitting Side 1 Connection Type
MNPT

Description

Sweat Fitting Adapter, Application Tubing Systems, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type CTS Socket Hub, Fitting Side B Copper Tube Size 1/2 in, Fitting Material CPVC, Fitting Side A Pipe Size 1/2 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 212 Degrees F, Specific Fitting Shape Straight Adapter, Flange Outside Diameter Not Applicable, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.