Cast Iron 3/4 HP Centrifugal Pump 208-230/460V

  • Mfr # 2ZXN1

  • Zoro # G3463004


product price:  $507.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
3/4 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
1-1/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2ZXN1
Zoro #
G3463004
UPC #
190735242735
Country of Origin
India

Dimensions

Inlet Size - Pumps
1-1/4 in NPT
Outlet Size - Pumps
1 in NPT
Height
8 1/2 in
Width
8 in
Manufacturers Warranty Length
1 yr
Length
15 1/2 in
Max. Dia. Solids
5/16 in
Overall Length
15.5 in
Overall Height
8.5 in
Overall Width
7.9 in
Compatible Discharge Pipe Size
1 in
Compatible Intake Pipe Size
1 1/4 in
Solid Diameter (Maximum)
0.31 in
Manufacturer Warranty Length
1 yr

Details

HP - Pumps
3/4 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Max. Head
98 ft
Max. Pressure - Pumps
42 psi
Motor Enclosure - Pumps
Open Dripproof
Motor RPM
3,450 RPM
Hz
60
Amps
2.7-2.5/1.2
Phase
Three
Voltage
208-230/460VAC
Impeller Type
Closed
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Motor Type
ODP
GPM of Water @ 80 Ft. of Head
19
GPM of Water @ 15 Ft. of Head
51
GPM of Water @ 90 Ft. of Head
12
GPM of Water @ 60 Ft. of Head
32
GPM of Water @ 40 Ft. of Head
42
GPM of Water @ 50 Ft. of Head
37
Outlet
1"
Motor Enclosure
Open Dripproof
GPM of Water @ 70 Ft. of Head
27
Agency Compliance
UL Approval in Motor
Max. Liquid Temp.
200 Degrees F
Duty
Continuous
GPM of Water @ 30 Ft. of Head
46
Max. Specific Gravity
1.0
Max. Case Pressure
200 psi
Includes
Manual
Port Rotation
4 Position Increments
Bearing Type
Ball
Frame
56J
Impeller Material
Brass
Best Efficiency GPM @ Head
33 @ 59 ft
GPM of Water @ 20 Ft. of Head
49
Max. Pressure
42 psi
GPM of Water @ 25 Ft. of Head
47
Inlet Pressure
200 psi
GPM of Water @ 10 Ft. of Head
53
HP
3/4
Wetted Materials
Brass, Carbon, Cast Iron, Ceramic, Stainless Steel, Viton
Housing Material
Cast iron
Item
Centrifugal Pump
Inlet
1-1/4"
Seal Material
Viton
Standards
UL Listed (Motor Only)
Features
Continuous High Pressure Circulation
For Use With Potable Systems
No
Maximum Feet of Head
98 ft
Duty Cycle
Continuous
Flow Rate @ 80 ft of Head (Maximum)
19 gpm
Flow Rate @ 10 ft of Head (Maximum)
53 gpm
Discharge Rotation
90 Degrees Increments
Motor Frame Designation
56J
Minimum Media Temperature
40 Degrees F
Flow Rate @ 50 ft of Head (Maximum)
37 gpm
Specific Gravity (Maximum)
1
Best Efficiency Flow
33 gpm
Nameplate Voltage
230/460V AC
Compatible with Media Type
Non-Flammable Liquids
Flow Rate @ 60 ft of Head (Maximum)
32 gpm
Wetted Material
Brass, Carbon, Cast Iron, Ceramic, Stainless Steel, Viton
Seal Type
Mechanical
Frequency
60 Hz
Intake Type
NPT
Flow Rate @ 30 ft of Head (Maximum)
46 gpm
Flow Rate @ 15 ft of Head (Maximum)
51 gpm
Maximum Media Temperature
200 Degrees F
Pumping Application
Aggressive Liquid Applications and Other General Purpose Pumping, Boiler Feed, Boosters, Chemical Processing, Condensate Return, Cooling Towers, Filtration, Fountains, General Transfer, Irrigation, Jockey Pump Service, Marine Applications, Spraying Systems, Utility, Water Circulation
Maximum RPM
3,450 RPM
Shaft Material
Stainless Steel
Discharge Type
NPT
Flow Rate @ 90 ft of Head (Maximum)
12 gpm
Impeller Design
Closed
Shut Off Pressure (Maximum)
42 psi
Flow Rate @ 70 ft of Head (Maximum)
27 gpm
Flow Rate @ 20 ft of Head (Maximum)
49 gpm
Flow Rate @ 40 ft of Head (Maximum)
42 gpm
Pump Housing Material
Cast Iron
Feet of Head (Minimum)
10 ft
Horsepower
3/4 hp
Best Efficiency Head
59 ft
Volute Material
Cast Iron

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 3/4 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 42 gpm, Flow Rate @ 60 ft of Head (Maximum) 32 gpm, Flow Rate @ 80 ft of Head (Maximum) 19 gpm, Maximum Feet of Head 98 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Flow Rate @ 10 ft of Head (Maximum) 53 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.