Maddog III, Safety Glasses, Anti-Scratch, Clear Lens, Black Frame, Half-Frame

  • Mfr # 1VT99

  • Zoro # G3463101


original price:  $4.69 , new price: $4.19 , 10 percent off
new price:  $4.19
/ea
Sold in multiples of 12 for $50.28

Key Features

Frame Type
Half-Frame
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1VT99
Zoro #
G3463101
UPC #
190735051870
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
4 1/8 in
Arm Length
5 7/8 in
Adjustable Arm Length
Yes

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Series
Maddog III
Frame Style
Wraparound
Standards
ANSI Z87.1-2015
X-Ray Detectable
No
ANSI Dust/Splash Rating
Not Rated
Metal Detectable
Yes
UV Protection
99.9% UVA/UVB
Gender
Unisex
Photochromatic Lens
No
Arm Tip Type
Spatula
Ultra-Violet Scale Protection Designation
U6
For Small Heads Designation
Not Rated for Small Heads
Includes Padded Nose Piece
No
Minimum Operating Temperature
-166 Degrees F
Arm Color
Black
Includes Polarized Lens Coating
No
Visible Light Scale Protection
L1.3
Includes Scratch-Resistant Lens Coating
Yes
Arm Material
Nylon
Application
General Purpose
Includes Anti-Fog Lens Coating
No
Includes Eye Socket Lining
No
Includes Padded Arms
No
Includes Brow Lining
No
Adjustable Nose Piece
No
Dielectric Protection
No
Includes Anti-Static Lens Coating
No
Maximum Operating Temperature
239 Degrees F
Adjustable Pieces
Temple
Nose Bridge Material
Polycarbonate
Temple Adjustment Type
Extendable
Meets High Impact Standard
High Impact Standard ANSI Z87+
Frame Features
Metal Detectable

Description

Safety Glasses, Series SS1, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.