Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 400A, 120/240V AC, Convertible Main Lug, 1 Phase
Mfr # NQ42L4
Zoro # G3463415
CAD Available
product price:Â $869.99
/ea
Free Shipping & Returns
Key Features
CAD Drawing
Main Circuit Breaker or Main Lug
Convertible Main Lug
Number of Spaces
42
Amps
400A
Voltage
120/240V AC
Phase
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
NQ42L4
Zoro #
G3463415
UPC #
785901498704
Country of Origin
Mexico
Dimensions
Height
45 in
Width
10-7/16 in
Depth
5-3/4 in
Details
CAD Available
Yes
Item
Panelboard Interior
Main Circuit Breaker or Main Lug
Convertible Main Lug
Number of Spaces
42
Amps
400A
Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
100000 RMS Symmetrical
Series
QHB, QOB, QOB-VH
Recommended Surface Cover
G3941752 for Main Breaker, G0776395 for Main Lug
Recommended Flush Cover
G6665967 for Main Breaker, G2241382 for Main Lug
Bus Material
Aluminum
Standards
CSA Approved, UL Listed
Recommended Enclosure
12N640 for Main Breaker, 1D700 for Main Lug
Main Circuit Breaker Adapter Kit
4HHA5
Recommended Ground Bar Kit
5B716
Circuit Breaker Type
Plug In Miniature
For Use With
QO Mini Circuit Breaker
Circuit Breaker Series
QHB, QOB, QOB-VH
Features
Mercury Free
Description
Panelboard Interior, Convertible, Main Lug, Circuit Breaker Series QHB, QOB, QOB-VH, Amps 400 A, Short Circuit Current Rating 100000 RMS Symmetrical, Number of Spaces 42, Voltage 120/240V AC, Phase Single, Bus Material Aluminum, Recommended Enclosure 12N640 for Main Breaker, 1D700 for Main Lug, Circuit Breaker Type Plug In Miniature, For Use With NQ Circuit Breakers, Height 45 in, Depth 5 3/4 in, Width 10 7/16 in, Main Circuit Breaker Adapter Kit 4HHA5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.