EMT Metallic Conduit, 1-1/4 in Trade Size, 10 ft, 304 Stainless Steel, Polished, Gray
Mfr # S11210CT00
Zoro # G3463577
product price:Â $367.99
/ea
Item requires special delivery charges. A $21.25 per item surcharge will be applied.
Key Features
Conduit Type
EMT
Nominal Length
10 ft
Material
304 Stainless Steel
Finish
Polished
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S11210CT00
Zoro #
G3463577
UPC #
847656002503
Country of Origin
China
Dimensions
Trade Size
1-1/4 in
Nominal Length
10 ft
Wall Thickness
0.06 in
Inside Dia.
1 3/8 in
Nominal Outside Dia.
1 33/64 in
Outside Diameter
1.52 in
Details
Item
Metallic Conduit
Conduit Type
EMT
Material
304 Stainless Steel
Finish
Polished
Color
Gray
Metallic Conduit Style
Conduit
Standards
Full NEC Compliance, Meets ANSI C80.3, UL File #E315441, UL/CUL 797A Approved
Special Features
Lighter Weight Provides Cost Savings On Installation and Shipping, Requires No Threading and is Joined Together By Utilizing Calbrite EMT Compression Fittings
Connection Type
Set Screw
Weight
10 lb
Conduit Style
Standard
Wet Location
Yes
Description
EMT Conduit - Standard, 304 Stainless Steel, Trade Size 1 1/4 in, Inside Diameter 1.38 in, Outside Diameter 1.52 in, Wall Thickness 0.06 in, Nominal Length 10 ft, Conduit Type EMT, Gray, Conduit Style Conduit, Full NEC Compliance, Meets ANSI C80.3, UL File #E315441, UL/CUL 797A Approved, Connection Type Set Screw, Finish Polished, Overall Length 10 ft, Weight 10 lb, Wet Location Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.