Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-413B-112
Zoro #
G3465104
UPC #
039923084675
Country of Origin
Unknown
Dimensions
Size
1-1/2"
Length
4-1/2"
Pipe or Tube Size - Check Valves
1-1/2"
Pipe or Tube Size
1 1/2 in
Details
Connection Type
FNPT x FNPT
Max. Steam Pressure - Valves
Not Rated
Application - Valves
General Purpose
Max. Temp.
406 Degrees
Item
Swing Y Check Valve
Mechanism and Body Design
Y Swing
Item - Check Valves
Check Valve
Max. Temp. - Valves
406 Degrees F
Flow Design
Single
Material of Construction
Bronze
Connection Type - Check Valves
FNPT x FNPT
Sub-Category
Bronze
Body Material - Valves
Bronze
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y Swing, Body Material - Valves Bronze, Pipe or Tube Size 1 1/2 in, Connection Type FNPT x FNPT, Max. Temp. - Valves 406 Degrees F, Max. Steam Pressure - Valves Not Rated, Application - Valves General Purpose, Length 4 1/2 in
Restrictions
This item has been restricted from sale in the following states:
CA, MD, VT
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.