Hazardous Location, Strobe, Clear

  • Mfr # 154XST-012-024C

  • Zoro # G3466005


product price:  $1,086.99
/ea
Free Shipping & Returns

Key Features

Type
Clear Supervised Warning Light
Standards
CSFM, cUL Listed, Marine, UL Listed
Mounting
3/4 in Pipe
Voltage
24V DC
Includes
Dome Guard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
154XST-012-024C
Zoro #
G3466005
UPC #
782979211433
Country of Origin
United States

Dimensions

Depth
9.3"
Footprint Diameter
5 1/2 in
Overall Depth
9 1/4 in
Overall Diameter
5 1/2 in

Details

Item
Strobe Light
Type
Clear Supervised Warning Light
Standards
CSFM, cUL Listed, Marine, UL Listed
Mounting
3/4 in Pipe
Voltage
24V DC
Includes
Dome Guard
Standby State (mA)
0 mA
Ambient Temp. Limits (F)
-31 Degrees to 150 Degrees F
Flash (Candela)
520,000 cd
Finish
Black
Amps AC
0.6 A
Alarm Current
0.6
Product Type
Warning Light
Application
Forklift, Indoor, Plant Evacuation, Outdoor, Security
Features
Conformal Coated PCBA
Requires Base
Base Not Required
Brightness Selection
Fixed Brightness
Includes Mounting Hardware
No Mounting Hardware
Lens Color
Clear
For Location
Indoor
Operating Temperature - Maximum
150 Degrees F
Operating Current
0.6 A
Flashes per Minute
80
Mounting Style
Surface Mount
IP Rating
IP66, IP69K
Control Protocol
Direct Wire
Connection Type
Wire Leads
Power Source
Wire
Lens Shape
Dome
Light Intensity
520,000 cd
Lens Material
Glass
Housing Material
Aluminum
NEMA Rating
NEMA 4X
Housing Color
Black
For Hazardous Location
Class I, Division 2, Class II, Division 1, Class III
Operating Temperature - Minimum
-67 Degrees F
Lifespan
10,000 hr
Footprint Shape
Circle
Light Operating Mode
Strobe
Operating Voltage
24V DC
Enclosure Material
Aluminum

Description

Strobe Light, Flashes per Minute 80, Lens Material Glass, Housing Material Aluminum, Mounting 3/4 in Pipe, Power Source Wire, Voltage 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.