Flammable Safety Storage Cabinet, 60 gal, 2 Shelves, Steel, 34 in W x 66 1/2 in H x 34 in D, Yellow

  • Mfr # 1060S-50

  • Zoro # G3466169


product price:  $1,665.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.

Key Features

Storage Capacity
60 gal
Number of Shelves
2
Material
Steel
Exterior Height
66 1/2 in
Exterior Depth
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1060S-50
Zoro #
G3466169
UPC #
714334057011
Country of Origin
Mexico

Dimensions

Exterior Height
66 1/2 in
Exterior Depth
34 in
Exterior Width
34 in
Depth
34"
Exterior Dimensions (WxDxH) - Acids & Corrosives
34 in x 34 in x 66 1/2 in

Details

Item
Flammable Safety Storage Cabinet
Storage Capacity
60 gal
Number of Shelves
2
Material
Steel
Color
Yellow
Standards
FM Approved, IFC, NFPA 1
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Self-Closing
Door Type
Self-closing
Number of Doors
2
Finish
Powder Coated
EN Fire Rating
Non-Combustible
NFPA 400
Not NFPA 400 Compliant
Other Standards
FM Approved, IFC, NFPA 1
Wall Construction
Dual Wall
Lock Type
Padlockable
Storage Chemical Type
Flammables
NFPA 30
NFPA 30 Compliant

Description

Color Yellow, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.