Steel Door, Non Handed, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 3

  • Mfr # CEVD183068CYL-F-ST

  • Zoro # G3466657


product price:  $419.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
3
Lock Type
Cylindrical
Hand
Non Handed
Door Opening Height
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEVD183068CYL-F-ST
Zoro #
G3466657
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
80 in
Door Opening Width
36 in
Thickness
1 3/4 in
Dimension d
38 7/16 in
Dimension C
67 1/4 in
Dimension E
80 in
Dimension B
37 5/16 in
Dimension a
7 3/8 in
Door Thickness
1 3/4 in
Middle Hinge to Door Top Height
37 3/8 in
Door Height
80 in
Top Hinge to Door Top Height
7 3/8 in
Lock to Door Top Height
38 1/2 in
Door Width
36 in
Bottom Hinge to Door Top Height
67 1/4 in

Details

Item
Steel Door
Door Design
Single Door
Door Type
3
Lock Type
Cylindrical
Hand
Non Handed
Material
18 Gauge Steel
Fire Rating
90 min
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Security Door Color
Gray
Agency Compliance
UL Fire Rating
Includes
Closer Reinforcement Channel, Polystyrene Core
Thermal Insulation U-Factor
0.16 W/mK
For Use With
Frames 1PHU3, 1PHT8, 1PHT4, 1PHR9
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Door Metal Material Gauge
18 ga
Number of Doors
1
Door Material
Steel
Includes Louver
No Louver Included
Hinge Placement Type
3
Compatible with Brand
CECO-ENVOY
Mounting Style
Flush
Door Hand Orientation
Non-Handed
Standards
UL
Compatible with Manufacturer Model Number
FOO1741X -ST, FOO1742X-ST, FOO1749X-ST, FOO1750X -ST
Compatible Manufacturer Part Number
FOO1741X -ST, FOO1742X-ST, FOO1749X-ST, FOO1750X -ST
Compatible with Mfr. Model No.
FOO1741X -ST, FOO1742X-ST, FOO1749X-ST, FOO1750X -ST
For Use with Mfr Model Number
FOO1741X -ST, FOO1742X-ST, FOO1749X-ST, FOO1750X -ST
Compatible Manufacturer Model Number
FOO1741X -ST, FOO1742X-ST, FOO1749X-ST, FOO1750X -ST
For Use With Mfr. Model Number
FOO1741X -ST, FOO1742X-ST, FOO1749X-ST, FOO1750X -ST
Compatible with Manufacturer Model No.
FOO1741X -ST, FOO1742X-ST, FOO1749X-ST, FOO1750X -ST
Compatible Pump Manufacturer Part Number
FOO1741X -ST, FOO1742X-ST, FOO1749X-ST, FOO1750X -ST
Compatible Mfr. Model Number
FOO1741X -ST, FOO1742X-ST, FOO1749X-ST, FOO1750X -ST

Description

Steel Door, Flush, Door Type 3, Lock Type Cylindrical, Material 18 Gauge Steel, Hand Non Handed, Thermal Insulation U-Factor 0.16, Door Opening Height 80 In., Door Opening Width 36 In., Thickness 1-3/4 In., Agency Compliance UL Fire Rating, For Use With Frames 1PHU3, 1PHT8, 1PHT4, 1PHR9, Includes Polystyrene Core, Closer Reinforcement Channel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products