Steel Door, Non Handed, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 3

  • Mfr # CEVD183070MORT-F-ST

  • Zoro # G3466666


product price:  $436.99
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
3
Lock Type
Mortise
Hand
Non Handed
Door Opening Height
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEVD183070MORT-F-ST
Zoro #
G3466666
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
36 in
Thickness
1 3/4 in
Dimension B
39 5/16 in
Dimension d
42 7/16 in
Dimension C
71 1/4 in
Dimension a
7 3/8 in
Dimension E
84 in
Door Thickness
1 3/4 in
Bottom Hinge to Door Top Height
71 1/4 in
Door Height
84 in
Lock to Door Top Height
42 1/2 in
Top Hinge to Door Top Height
7 3/8 in
Middle Hinge to Door Top Height
39 3/8 in
Door Width
36 in

Details

Item
Steel Door
Door Design
Single Door
Door Type
3
Lock Type
Mortise
Hand
Non Handed
Material
18 Gauge Steel
Fire Rating
180 min
Agency Compliance
UL Fire Rating
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Includes
Closer Reinforcement Channel, Polystyrene Core
For Use With
Frames, 1PHT1, 1PHT5, 1PHT9, 1PHU4
Thermal Insulation U-Factor
0.16 W/mK
Security Door Color
Gray
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Standards
UL
Mounting Style
Flush
Compatible with Brand
CECO-ENVOY
Includes Louver
No Louver Included
Door Material
Steel
Door Metal Material Gauge
18 ga
Door Hand Orientation
Non-Handed
Number of Doors
1
Hinge Placement Type
3
Compatible with Manufacturer Model Number
FOO1743X -ST, FOO1744X-ST, FOO1751X-ST, FOO1752X-ST
Compatible Manufacturer Part Number
FOO1743X -ST, FOO1744X-ST, FOO1751X-ST, FOO1752X-ST
Compatible with Mfr. Model No.
FOO1743X -ST, FOO1744X-ST, FOO1751X-ST, FOO1752X-ST
For Use with Mfr Model Number
FOO1743X -ST, FOO1744X-ST, FOO1751X-ST, FOO1752X-ST
Compatible Manufacturer Model Number
FOO1743X -ST, FOO1744X-ST, FOO1751X-ST, FOO1752X-ST
For Use With Mfr. Model Number
FOO1743X -ST, FOO1744X-ST, FOO1751X-ST, FOO1752X-ST
Compatible with Manufacturer Model No.
FOO1743X -ST, FOO1744X-ST, FOO1751X-ST, FOO1752X-ST
Compatible Pump Manufacturer Part Number
FOO1743X -ST, FOO1744X-ST, FOO1751X-ST, FOO1752X-ST
Compatible Mfr. Model Number
FOO1743X -ST, FOO1744X-ST, FOO1751X-ST, FOO1752X-ST

Description

Steel Door, Flush, Door Type 3, Lock Type Mortise, Material 18 Gauge Steel, Hand Non Handed, Thermal Insulation U-Factor 0.16, Door Opening Height 84 In., Door Opening Width 36 In., Thickness 1-3/4 In., Agency Compliance UL Fire Rating, For Use With Frames, 1PHT1, 1PHT5, 1PHT9, 1PHU4, Includes Polystyrene Core, Closer Reinforcement Channel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products