Half Glass Steel Door with Glass, Non Handed, 84 in H, 36 in W, 1 3/4 in Thick, 16 Gauge Steel

  • Mfr # CD163070MORT-HG-WG

  • Zoro # G3466779


product price:  $1,879.99
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
2
Lock Type
Mortise
Hand
Non Handed
Door Opening Height
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CD163070MORT-HG-WG
Zoro #
G3466779
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
36 in
Thickness
1 3/4 in
Dimension a
4 7/8 in
Dimension d
42 3/4 in
Dimension C
69 3/8 in
Window Width
19 in
Window Height
29 in
Dimension E
84 in
Dimension B
37 1/8 in
Door Height
84 in
Lock to Door Top Height
42 3/4 in
Top Hinge to Door Top Height
4 7/8 in
Bottom Hinge to Door Top Height
69 3/8 in
Middle Hinge to Door Top Height
37 1/8 in
Door Thickness
1 3/4 in
Door Width
36 in

Details

Item
Half Glass Steel Door with Glass
Door Design
Single Door
Door Type
2
Lock Type
Mortise
Hand
Non Handed
Material
16 Gauge Steel
Fire Rating
45 min
Security Door Color
Gray
For Use With
Curries Frames, 35YV74, 35YV75, 35YV78, 35VY79
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Includes
1/4 in Clear Wire Glass with Safety Film, 16 ga Top and Bottom Channel, Closer Reinforcement Channel, Polystyrene Core
Agency Compliance
UL Fire Rating
Thermal Insulation U-Factor
0.16 W/mK
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Door Hand Orientation
Non-Handed
Window Style
Rectangle
Compatible with Brand
Curries
Standards
UL
Compatible with Manufacturer Model Number
CF478C3070L, CF478M3070L, CF478M3070R
Includes Louver
No Louver Included
Door Material
Steel
Number of Doors
1
Door Metal Material Gauge
16 ga
Hinge Placement Type
2
Glass Insert Included
Wired Glass
Compatible Manufacturer Part Number
CF478C3070L, CF478M3070L, CF478M3070R
Compatible with Mfr. Model No.
CF478C3070L, CF478M3070L, CF478M3070R
For Use with Mfr Model Number
CF478C3070L, CF478M3070L, CF478M3070R
Compatible Manufacturer Model Number
CF478C3070L, CF478M3070L, CF478M3070R
For Use With Mfr. Model Number
CF478C3070L, CF478M3070L, CF478M3070R
Compatible with Manufacturer Model No.
CF478C3070L, CF478M3070L, CF478M3070R
Compatible Pump Manufacturer Part Number
CF478C3070L, CF478M3070L, CF478M3070R
Compatible Mfr. Model Number
CF478C3070L, CF478M3070L, CF478M3070R

Description

Steel Door, Half Glass with Glass, Door Type 2, Lock Type Mortise, Material 16 Gauge Steel, Hand Non Handed, Thermal Insulation U-Factor 0.16, Door Opening Height 84 In., Door Opening Width 36 In., Window Height 29 In., Window Width 19 In., Thickness 1-3/4 In., Agency Compliance UL Fire Rating, For Use With Curries Frames, 35YV74, 35YV75, 35YV78, 35VY79, Includes Polystyrene Core, Closer Reinforcement Channel, 16 ga. Top and Bottom Channel, 1/4 In. Clear Wire Glass with Safety Film

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.