Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Advance HID Ballast Kit, Metal Halide, 1500 W 71A6772-001

HID Ballast Kit, Metal Halide, 1500 W (Discontinued)

  • Mfr # 71A6772-001
  • Zoro # G3467834
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71A6772-001
Zoro #
G3467834
UPC #
781087067260
Country of Origin
Unknown

Dimensions

Dimension B
6"
Dimension A
4 in

Details

Item
Hid Ballast Kit
ANSI Code
M48
Input Watts
1610
Operating Amps @ 277V
5.9
Ballast Family
HID Magnetic
Operating Amps @ 208V
7.8
Min. Starting Temp.
-20 Degrees F
Hz
60
Includes
Capacitor, Core, Coil, Mounting Bracket, Hardware
Ballast Type
Core and Coil
Operating Amps @ 240V
6.8
Figure Number
A29
Insulation Class
H
Operating Amps @ 120V
13.5
Number of Lamps
1
Fixture Ballast Type
Core and Coil
Input Voltage
120/208/240/277

Description

HID Ballast Kit, ANSI Code M48, Input Voltage 120/208/240/277, Input Watts 1610, -20 Degrees F Min. Starting Temp.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.