Key Stock, 12 in L, 6 mm W, 12 mm H, Carbon Steel

  • Mfr # WWG311206305

  • Zoro # G3471221


product price:  $8.19
/ea

Key Features

System of Measurement
Inch
Key Type
Undersized
Length
12 in
Width
6 mm
Height
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WWG311206305
Zoro #
G3471221
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12 in
Width
6 mm
Height
12 mm
Size
6 x 12mm
Length Tolerance
+0.000/-0.005 mm
Width Tolerance
+0.000/-0.040 mm

Details

Item
Key Stock
System of Measurement
Inch
Key Type
Undersized
Material
Carbon Steel
Finish
Zinc Plated
Tensile Strength
64,000 psi
Rockwell Hardness
B85
Thickness Tolerance
+0.000/-0.070 mm
Features
Magnetic
Application
Make Your Own Key
Pack Size
Small Pack
Key Shape
Straight
Material Grade/Class
Ungraded
Made in North America
Yes
Manufacturer Location
Made in USA*
Tensile Strength (PSI)
64,000 psi
Type
Undersized

Description

Key Stock,305mm L,Steel,12mm W, System of Measurement Metric, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Height 6 mm, Thickness Tolerance +0.000/-0.070 mm, Length 305 mm, Length Tolerance +0.000/-0.005 mm, Width 12 mm, Width Tolerance +0.000/-0.040 mm, Pack Size Small Pack, Made in North America Yes, Properties Corrosion Resistant, Key Shape Straight, Rockwell Hardness B85, Features Magnetic, Tensile Strength 64,000 psi, Manufacturer Location Made in USA*

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.