304 Stainless Steel Tee, 3/8 in x 3/8 in x 3/8 in Fitting Pipe Size, Class 150

  • Mfr # 40TE111N038

  • Zoro # G3471745


product price:  $5.89
/ea

Key Features

Pipe Size - Pipe Fitting
3/8"
Specific Fitting Shape
Tee
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40TE111N038
Zoro #
G3471745
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
3/8"
Pipe Size (Fittings)
3/8"
Pipe Size
3/8"
Fitting Side A Nominal Pipe Size
3/8 in
Overall Length
34.95 mm
Fitting Side B Outside Diameter
3/8 in
Fitting Side A Outside Diameter
3/8 in
Fitting Side C Outside Diameter
3/8 in
Fitting Side C Nominal Pipe Size
3/8 in
Fitting Side B Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Item
Tee
Specific Pipe Fitting Shape
Tee
Pipe Fitting Schedule/Class
Class 150
Max. Steam Pressure
150 psi
Fittings Sub-Category
Tees
Max. Pressure
300 psi
Standards
ASME B1.20.1, ASTM A351, MSS SP-114
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Fitting Side A Pipe Threading
18
Fitting Side C Type
NPT
Color
Silver
Fitting Side C Gender
Female
Includes Seal
No
Fitting Side B Gender
Female
Material Grade
304
Class
Class 150
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Compliant
Fitting Side A Gender
Female
For Pipe Schedule
40
Fitting Side B Pipe Threading
18
Fitting Side A Type
NPT
Fitting Side B Type
NPT
Maximum Operating Pressure
300 psi

Description

The ZORO SELECT - 40TE111N038 is a stainless steel Tee pipe fitting designed to connect three pipe runs in a T-shaped configuration, suitable for applications involving fluid or gas flow distribution. Constructed from 304 stainless steel, rated for use with air, natural gas, non-potable water, oil, potable water, and steam systems. This fitting features female National Pipe Thread (NPT) connections on all three sides, each with a nominal pipe size of 3/8 inch and an outside diameter of 3/8 inch, rated for maximum operating pressure of 300 psi according to Class 150 standards. It is rated for use with Schedule 40 pipe and offers corrosion resistance for distribution and process piping.

Key Features:

  • Material: 304 Stainless Steel
  • Pipe Size: 3/8 inch nominal size on all three connection sides
  • Connection Type: Female NPT threaded ends on sides A, B, and C
  • Thread Pitch: 18 threads per inch on all connections
  • Pressure Rating: Class 150, maximum operating pressure of 300 psi
  • Applications: Suitable for air, natural gas, non-potable water, oil, potable water, and steam
  • Compliance: Meets ASTM-A-351 material standard, ASME B1.20.1 threading standard, and MSS-SP-114 Class 150 pressure ratings
  • Includes no pre-applied thread sealant or additional sealing components
  • Overall length of 34.95 mm
  • Color: Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.