Conduit Fitting Grounding Connector, 1/2 in, Liquid-Tight, Nylon, Gray

  • Mfr # CC-NPT-12-G-3

  • Zoro # G3472235


product price:  $5.15
/ea

Key Features

Conduit Fitting Type
Grounding Connector
Trade Size
1/2 in
Connection Type
Liquid-Tight
Material
Nylon
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC-NPT-12-G-3
Zoro #
G3472235
UPC #
786210915777
Country of Origin
Türkiye

Dimensions

Trade Size
1/2 in
Length - External Strain Relief
No External Strain Relief
Cord Dia. Range
0.19 in to 0.25 in
Length - Box to End of Connector
1 1/16 in
Length
1-49/64"
Hub Size
1/2 in MNPT
Thread Size
1/2 in
Compatible Conduit Trade Size
1/2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Grounding Connector
Connection Type
Liquid-Tight
Material
Nylon
Color
Gray
Connector Type
Straight
Style - Connector
Straight
Insulated
Yes
Standards
CSA, Rated IP68, UL, UL94V0
Number of Cords
3
Gland Color Code
No Code
Strain Relief Type
No External Strain Relief
Box Connection
1/2 in MNPT
Hazardous Location Rating
Not Rated
Application
Ideal for Connections and Strain Relief in Cramped Spaces
Collar Material
Nylon
Minimum Operating Temperature
-22 Degrees F
Thread Gender
Male
Maximum Operating Temperature
176 Degrees F
Liquid Tight
Yes
Thread Type
NPT
Connection Orientation
Straight
For Minimum Cable OD
0.19 in
For Maximum Cable OD
0.25 in
Resistance Properties
Corrosion Resistant
Grommet Color Code
No Code
Item - Cord Connector
Liquid Tight Cord Connector

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.19 in to 0.25 in, Box Connection 1/2 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Gray, Number of Cords 3, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 1/16 in, Insulated Yes, Standards CSA, Rated IP68, UL, UL94V0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.