Adjustable Hgt Aluminum Gantry Crane

  • Mfr # AHA-2-8-8

  • Zoro # G3475081


product price:  $2,642.08
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Load Capacity
2,000 lb
Min. I Beam Height
68 in
Max. I Beam Height
98 in
I Beam Flange Width
3.31 in
Adjustable Increments
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AHA-2-8-8
Zoro #
G3475081
UPC #
691215057455
Country of Origin
United States

Dimensions

Min. I Beam Height
68 in
Max. I Beam Height
98 in
I Beam Flange Width
3.31 in
I Beam Height
6 in
Height Adjustment
Adjustable Height
Wheel Diameter
8 in
Wheel Width
2 in
Overall Width
4.5 ft
Height Adjustment Increments
6 in
Mfr. Warranty Length
1 yr
Maximum Height Under Beam
8.2 ft
Minimum Overall Height
6 ft
Maximum Overall Height
8.7 ft
Height Adjustability
Adjustable Height
Minimum Height Under Beam
5.5 ft
Overall Depth
96 in
I-Beam Flange Width
3.3 in
I-Beam Height
6 in

Details

Item
Adjustable Hgt Aluminum Gantry Crane
Load Capacity
2,000 lb
Adjustable Increments
6 in
Caster Type
(4) Swivel Locking
Caster Material
Glass/Nylon
Color
Silver
Standards
ANSI, CMAA
Maximum Lifting Capacity
2,000 lb
Mobility Under Load
Stationary
Maximum Clear Span
6 ft
Maximum Overall Span
8 ft
Body Material
Aluminum
Leg Connection Type
Bolt On
Wheel Material
Glass-Filled Nylon
Mobility
Casters
Included Components
Straps
Span Adjustability
Fixed Span
Rotating Legs
No

Description

Adjustable Gantry Crane, Body Material Aluminum, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 3.3 in, I-Beam Height 6 in, Height Adjustability Adjustable Height, Minimum Overall Height 6 ft, Maximum Overall Height 8.7 ft, Minimum Height Under Beam 5.5 ft, Maximum Height Under Beam 8.2 ft, Minimum Overall Span Not Applicable, Maximum Overall Span 8 ft, Minimum Clear Span Not Applicable, Maximum Clear Span 6 ft, Mobility Under Load Stationary, Rotating Legs No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.