Zoro Homepage
This item is Discontinued.
Home-Flex Appliance Connector, Flexible, 12 In. HFSA-12-12

Appliance Connector, Flexible, 12 In. (Discontinued)

  • Mfr # HFSA-12-12
  • Zoro # G3477774
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFSA-12-12
Zoro #
G3477774
UPC #
-
Country of Origin
Unknown

Dimensions

Dia. (In.)
1" OD (3/4" ID)
Hose Inside Dia. (In.)
3/4
Tube Size (In.)
3/4
Connection Size (In.)
3/4
Overall Length (In.)
12
Thread Size (In.)
1/2 FIP
Hose Outside Dia. (In.)
1

Details

Fitting Type
Male Thread
Agency Compliance
CSA
For Use With
LP or Natural Gas
Connection
3/4" MIP x 3/4" FIP
Item
Appliance Connector
Includes
Connector and Fittings
Application
Appliance Connector
Type
Tankless Water Heater
Hose Material
Stainless Steel
Max. Pressure (PSI)
1/2
Fitting Material
Steel
Function
Connector

Description

Appliance Connector, Flexible, Hose Material Stainless Steel, Overall Length 12 In., Max. Pressure 1/2 PSI, Connection Size 3/4 In., Fitting Material Steel, Fitting Type Male Thread, Application Appliance Connector, For Use With LP or Natural Gas, Includes Connector and Fittings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.