Spiral Flute Tap, #6-32, Bottoming, 2 Flutes, UNC

  • Mfr # 16008

  • Zoro # G3481475


product price:  $16.59
/ea

Key Features

Overall Length
2"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
16008
Zoro #
G3481475
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
3/8"
Tap Thread Size
#6-32
Square Size
0.1100 in
75% Thread Drill Size
#36
55% Thread Drill Size
#32
Shank Length
1 9/32 in
Thread Size
#6-32
65% Thread Drill Size
#34
Size
#6
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
Vanadium High Speed Steel
Number of Flutes
2
Tap Grouping
Tap
Standards
ANSI
Thread Direction
Right Hand
Tap Finish
Bright (Uncoated)
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Thread Limit
H3
Extended Neck
Yes
Series
2314/5314
Helix Angle
52 Degrees
Threads per Inch
32
Primary Material Application ISO Code
P
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Thread Standard
UNC
Primary Material Application
Steel
Material Grade - Machining
Bright
Secondary Material Application ISO Code
K, M, N
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Tap Shank Standard
ANSI
Class of Fit
3B
List Number
5314
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Thread Length 3/8 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.