Coupler with Locking Arms, 4 x 4In, 250psi

  • Mfr # QCG-C400

  • Zoro # G3482455


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Fittings Sub-Category
Couplers
Body Material
Aluminum
Coupling Type
Type C
Connection Type
Hose Shank
Coupler Size
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCG-C400
Zoro #
G3482455
UPC #
-
Country of Origin
China

Dimensions

Coupler Size
4"
Hose Size
4"
Hose Fitting Size
4"
Plug Outside Dia.
6-25/32"
Socket Inside Diameter
4 47/64 in
Coupling Size
4"
Overall Length
7-7/32"
Socket"side Diameter
4-47/64"
Size
4"

Details

Fittings Sub-Category
Couplers
Item
Cam and Groove Coupling
Body Material
Aluminum
Coupling Type
Type C
Connection Type
Hose Shank
Max. Pressure
250 psi
Gasket Material
Nitrile
Fitting Type
Male Hose Shank
For Hose I.D.
4"
Includes Locking Arm
Yes
Hose Fitting Gender
Male
Max. Working Pressure @ 70 F
250 psi
Coupling Component
Socket
Pipe Fitting Material
Aluminum
Basic Pipe Fitting Material
Metal
Fitting Connection Type
Female Coupler x Hose Barb
Type
C
Connection
Female Coupler x Hose Barb
Material of Construction
Aluminum

Description

Cam and Groove Coupling, Socket, Body Material Aluminum, Type C, Coupling Size 4 in, For Hose I.D. 4 in, Male, Connection Type Hose Shank, Hose Fitting Size 4 in, Male Hose Shank, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 6 25/32 in, Socket Inside Diameter 4 47/64 in, Gasket Material Nitrile, Overall Length 7 7/32 in, Includes Locking Arm Yes

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.