Swinging Door, 7 x 3 ft, Aluminum

  • Mfr # 999-00302

  • Zoro # G3482599


product price:  $734.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Swinging Door Material
Aluminum
Door Height
7 ft
Includes
diamond formed leading edge and mounting hardware, Reinforced spine
Window Width
9 in
Window Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
999-00302
Zoro #
G3482599
UPC #
-
Country of Origin
United States

Dimensions

Door Height
7 ft
Window Width
9 in
Opening Height
7 ft
Opening Width
3 ft
Door Width
3 ft
Window Height
14 in
Door Thickness
1/8 in
Compatible Frame Width
3 ft
Compatible Frame Height
7 ft

Details

Item
Swinging Door
Swinging Door Material
Aluminum
Includes
diamond formed leading edge and mounting hardware, Reinforced spine
Window Material
Polycarbonate
Number of Doors
1
Door Color
Gray
Finish
Anodized
Door Material
Aluminum
Window Color
Clear
Hinges
Right Jamb
Window Included
Yes
Bumpers Included
No
Includes Mounting Hardware
Mounting Hardware Included
Includes Bumpers
Bumpers Included
Hinge Material
Zinc
Includes Door Seals
Door Seals Not Included
Includes Window
Window Included
Door Core Material
Aluminum
Features
Puncture-Resistant, Corrosion-Resistant, Impact Resistance, Insulated Core, Upper and Lower Hinge

Description

Swinging Door, Door Height 7 ft, Door Width 3 ft, Door Color Gray, Swinging Door Material Aluminum, Anodized Finish, Door Thickness 1/8 in, Number of Doors 1, Window Height 14 in, Window Width 9 in, Bumpers Included No, Opening Height 7 ft, Opening Width 3 ft, Window Color Clear, Window Material Polycarbonate, Right Jamb, Window Included Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.