Wheel Chocks 2-Pack - 3 Ton Capacity Parking Block Set for RV, Motorcycle by Orange, 2PK
- Mfr # 75-CAR2022
- Zoro # G713992958
Key Features
Specifications
Details
- MFR #
- 75-CAR2022
- Zoro #
- G713992958
- UPC #
- 197315413332
- Country of Origin
- China
- Item
- Wheel Chocks
- Includes
- 2 Wheel Chocks
- Material
- Polyfoam
- Color
- Orange
Dimensions
- Width
- 4 in
- Height
- 6 in
- Depth
- 6 in
- Length
- 8 in
Description
Park your trailer, camper, or other vehicle securely with the Tire Chocks for Trailer 2-Pack by Stalwart. These handy RV or pop up camper accessories feature a 3 ton capacity and a polyfoam construction with a treaded design that ensures secure placement in any weather, for all the stopping power and sturdiness of rubber chocks but with a lighter weight for easier handling. From the bright orange color to the crush-resistant material, every feature of these trailer tire chocks is designed to make them simple to use. Stalwart, for tire & wheel tools that are Smart, Strong, and Secure.Important: Stalwart is committed to providing the consumer with the absolute best price and value on all of our products. Note: This is an exclusive product of Stalwart and only Wheel Immobilizers & Chocks by Stalwart are guaranteed to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Stalwart is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
- •Keep your commercial vehicle, car, camper, or cargo securely parked with these RV wheel chocks, which are suitable to use with heavy equipment in any weather, but easy to take on the go
- •Each wheel stopper is made of crush-resistant polyfoam with treaded grips tough enough to use in wet conditions, while the orange color makes them easy to spot
- •The polyfoam material gives these chock blocks all the stopping capacity of solid rubber wheel chocks but without the weight, and built-in handles make them easy to carry
- •The trailer chocks are suitable for vehicles weighing up to 3 tons, so you can use these wheel chocks for trucks, campers, small RVs, or horse trailers, as well as for cargo trailers, motorcycles, or cars
- •Materials: Polyfoam
- •Dimensions: (L) 8 x (W) 4 x (H) 6-inches; Weight: 2.52lbs; Capacity: 3 Tons (6,613.86lbs)
- •Color: Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.