26 in x 18 in x 14 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 22XL34
Zoro # G3485861
product price:Â $3.85
/ea
Sold in multiples of 10 for $38.50
Key Features
Inside Length
26 in
Inside Height
14 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22XL34
Zoro #
G3485861
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
26 in
Inside Width
18 in
Inside Height
14 in
Outside Length
26 3/8 in
Wall Thickness
1/8 in
Outside Width
18 3/8 in
Outside Height
14 5/8 in
Inside LxWxH
26x18x14
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Closure Style
RSC
Fluting Profile
C Flute
Post-Consumer Recyclability
100 %
Description
Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 26 in, Inside Width 18 in, Inside Height 14 in, 26x18x14 in Inside LxWxH, 32 ECT, RSC, Outside Length 26 in, Outside Width 18 in, Outside Height 14 in, 26 3/8x18 3/8x14 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.