UNGER Black/Green 1/2" Aluminum/Nylon Scraper

  • Mfr # LH12C

  • Zoro # G3486576


product price:  $34.46
/ea

Key Features

Squeegee Blade Shape
Angle
Material
Carbon Steel, Handle: Aluminum/Nylon
Application
Good For Scraping Gum, Stickers, Wax
Squeegee Handle Included
With Handle
Blade Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LH12C
Zoro #
G3486576
UPC #
761475612869
Country of Origin
China

Dimensions

Blade Width
1/2 in
Overall Length
48 in
Blade Length
4 in
Handle Length
4 ft
Width
4"

Details

Item
Scraper
Squeegee Blade Shape
Angle
Material
Carbon Steel, Handle: Aluminum/Nylon
Application
Good For Scraping Gum, Stickers, Wax
Squeegee Handle Included
With Handle
No. of Edges
1
Handle Design
Ergonomic
Nonsparking
No
Blade Type
Standard
Blade Material
Carbon Steel
Knife / Scraper Sub-Category
Scrapers
Putty Knife/Scraper Blade Flexibility
Stiff
Handle Material
Aluminum/Zinc
Includes
Reversible Carbon Steel Blade
Color
Black/Green
Features
Hang Hole, Light-Duty, Lightweight
Product Type
Scraper
Blade Shape
Bent
Replaceable Blade
Replaceable
Handle Style
Ergonomic
Blade Flexibility
Stiff
Included Blade Manufacturer Part Number
RB100, RB10C
Non-Sparking Status
No

Description

Scraper, Blade Flexibility Stiff, Blade Length 4 in, Blade Material Carbon Steel, Blade Shape Bent, Blade Width 1/2 in, Features Hang Hole, Light-Duty, Lightweight, Handle Length 4 ft, Handle Material Aluminum/Zinc, Handle Style Ergonomic, Included Blade Manufacturer Part Number RB100, RB10C, Includes Reversible Carbon Steel Blade, Overall Length 48 in, Product Type Scraper, Replaceable Blade Replaceable, Non-Sparking Status No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.