This item is Discontinued.

American Standard Walk In Whirlpool Tub, White, Left 3260.214.WLW

Walk In Whirlpool Tub, White, Left (Discontinued)

  • Mfr # 3260.214.WLW
  • Zoro # G3486616
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3260.214.WLW
Zoro #
G3486616
UPC #
812607014270
Country of Origin
United States

Dimensions

Length
59-1/2"
Width
32-1/2"
Height
37-1/2"
Manufacturers Warranty Length
Lifetime for Door and Seal, 10 yr for Shell and Components

Details

Item
Walk In Whirlpool Tub
Material
Acrylic w/Fiberglass
Color
White
Drain Location
Left
Includes
Quick Drain and Grab Bar
Standards
UL Listings

Description

Walk In Whirlpool Tub, White, Drain Location Left

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.