Cylindrical, Inductive Proximity Sensor, 18 mm Dia., Stainless Steel, 2 m, Bare Wire, 2 Wires, Unshielded

  • Mfr # E59-M18C118C02-A1

  • Zoro # G3486682


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Style
Cylindrical, Inductive
Overall Diameter
18 mm
Proximity Sensing Method
Inductive
Body Material
Stainless Steel
Proximity Sensor Power Requirement
20 to 132V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E59-M18C118C02-A1
Zoro #
G3486682
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Diameter
18 mm
Cable Length
2 m
Length
64 mm
Width
0.71 in
Depth
2.54 in
Size
18
Overall Height
65 mm

Details

Item
Proximity Sensor
Style
Cylindrical, Inductive
Proximity Sensing Method
Inductive
Body Material
Stainless Steel
Proximity Sensor Power Requirement
20 to 132V AC
Electrical Connection
Bare Wire
Output Circuit Type
AC-Type
Output Circuit Number of Wires
2
Sensing Face Shielding
Unshielded
Sensing Distance - Maximum
18 mm
AC Voltage Rating
20-132V AC
DC Voltage Rating
Not Rated
Output Circuit Contact Form
NO
Standards
CE, CSA, UL Listed
Proximity Sensor Electrical Connection
2m Cable
Proximity Sensor Operating Frequency
30 Hz
Description/Special Features
Programmable
Operating Temp. Range
-40 Degrees to 158 Degrees F
Max. Current Load
250mA
Series
E59
Maximum AC Current
200 mA
Cable Type
Polyvinyl Chloride (PVC)
Accuracy
< 3% sensing range
Led Indicator
360° viewable LED
Environmental Rating
NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13, IP67, IP69K
Contact Rating
200 mA at 20-132 V
Features
Band Sensing, Smartsense Embedded Microprocessor Technology, Nuisance Metal Rejection, Optional Computer Programming Cable, Over Speed Detection, Timing Delays, Under Speed Detection, Windows-Based Proxview Configuration
Operating Temperature - Minimum
-40 Degrees F
Includes Indicator Lights
Indicator Lights Included
Electrical Installation Type
Prewired Cable
NEMA Enclosure Rating
12, 13, 4, 4X, 6, 6P
Switching Frequency
150 Hz
Load Current - Maximum
250 mA
Body Stainless Steel Grade
303
Operating Temperature - Maximum
158 Degrees F

Description

Inductive Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 20 to 132V AC, Unshielded, Proximity Sensor Operating Frequency 30 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 18 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 12, 13, 4, 4X, 6, 6P, IP Rating IP67, IP69K, Case Material 303 Stainless Steel, Length 64 mm, Operating Temp. Range -40 Degrees to 158 Degrees F, Max. Current Load 250mA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products