Zoro Homepage
This item is Discontinued.
American Standard Walk In Soaking Tub, 48" L, 28" W, White, Acrylic w/Fiberglass 2848.114.SLW

Walk In Soaking Tub, 48" L, 28" W, White, Acrylic w/Fiberglass (Discontinued)

  • Mfr # 2848.114.SLW
  • Zoro # G3486756
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2848.114.SLW
Zoro #
G3486756
UPC #
812607014737
Country of Origin
United States

Dimensions

Length
48"
Width
28"
Height
37-1/2"
Manufacturers Warranty Length
Lifetime for Door and Seal, 10 yr for Shell and Components

Details

Item
Walk In Soaking Tub
Color
White
Material
Acrylic w/Fiberglass
Includes
Quick Drain and Grab Bar
Drain Location
Left
Standards
UL Listings

Description

Walk In Soaking Tub, White, Drain Location Left

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.