130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity

  • Mfr # 2610R3232A3E24B4W4C1P6

  • Zoro # G3489020


product price:  $2,483.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
100 in
Number of Steps
10
Platform Depth
24 in
Platform Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2610R3232A3E24B4W4C1P6
Zoro #
G3489020
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
100 in
Platform Depth
24 in
Platform Width
30 in
Overall Height
130 in
Bottom Width
32 in
Base Depth
145 in
Step Depth
7 in
Overall Width
32 in
Handrail Height
2.5 ft
Step Width
30 in
Overall Depth
97 in
Caster Diameter
4 in
Base Length
97 in
Reach Height - Maximum
14.9 ft
Base Width
32 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
10
Load Capacity
450 lb
Step Tread
Serrated
Material
Steel
Assembled/Unassembled
Unassembled
Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Rear Exit
No
Climbing Angle
50 Degrees
Color
Gray
Handrails Included
Yes
Ladder Actuation
Foot Activated Step Lock
Ladder Tread
Serrated
Standards
ANSI, OSHA Compliant
Weight
236 lb
Series
Series 2600
Ladder Type
Rolling Ladder
Handrail Type
Double Handrails
Tread Type
Serrated
Load Capacity - Maximum
800 lb
Locking Mechanism
Foot-Activated Step Lock
Includes Handrails
Handrails Included
Assembly
Unassembled
Folding
Not Foldable
Casters Included
(2) Rigid, (2) Swivel

Description

Rolling Ladder, Material Steel, Platform Height 8.3 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 10.8 ft, Number of Steps 10, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 24 in, Platform Width 30 in, Bottom Width 32 in, Base Depth 145 in, Overall Width 32 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 30 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.