172 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity

  • Mfr # 1513R2642A3E30B4W5C1P3

  • Zoro # G3490448


product price:  $1,475.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
130 in
Number of Steps
13
Platform Depth
30 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1513R2642A3E30B4W5C1P3
Zoro #
G3490448
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
130 in
Platform Depth
30 in
Platform Width
24 in
Overall Height
172 in
Bottom Width
42 in
Base Depth
204 in
Overall Width
44 in
Step Depth
7 in
Handrail Height
3.5 ft
Step Width
24 in
Overall Depth
95 in
Caster Diameter
4 in
Base Length
95 in
Reach Height - Maximum
17.4 ft
Base Width
42 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
13
Load Capacity
450 lb
Step Tread
Serrated
Material
Steel
Climbing Angle
59 Degrees
Rear Exit
No
Ladder Tread
Serrated
Standards
ANSI, OSHA Compliant
Color
Gray
Assembled/Unassembled
Unassembled
Finish
Powder Coated
Handrails Included
Yes
Ladder Actuation
Foot Activated Step Lock
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Weight
369 lb
Series
Series 1500
Locking Mechanism
Foot-Activated Step Lock
Folding
Not Foldable
Assembly
Partially Assembled
Ladder Type
Rolling Ladder
Load Capacity - Maximum
450 lb
Casters Included
(2) Rigid, (2) Swivel
Includes Handrails
Handrails Included
Tread Type
Serrated
Handrail Type
Double Handrails

Description

Rolling Ladder, Material Steel, Platform Height 10.8 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 14.3 ft, Number of Steps 13, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 30 in, Platform Width 24 in, Bottom Width 42 in, Base Depth 204 in, Overall Width 44 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.