Coupling Coupling, 1-1/2" Pipe, FNPT, Malleable Iron, Class 150

  • Mfr # 5P556

  • Zoro # G3490916


product price:  $5.49
/ea

Key Features

Specific Fitting Shape
Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1-1/2"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5P556
Zoro #
G3490916
UPC #
190735934630
Country of Origin
Thailand

Dimensions

Pipe Size (Fittings)
1-1/2"
Pipe Size - Pipe Fitting
1-1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Pipe Size
1-1/2"
Fitting Side A Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 150
Item
Coupling
Standards
ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Specific Pipe Fitting Shape
Coupling
Saturated Steam Pressure
150 PSI
Temp. Range
-20 Degrees to 366 Degrees F
Max. Pressure
300 psi@150 Degrees F
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Pipe Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Fitting Side A Pipe Threading
11 1/2
Fitting Side A Gender
Female
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
Color
Black
Includes Seal
No
Fitting Side B Pipe Threading
11 1/2
Fitting Side B Type
NPT
Fitting Side B Gender
Female

Description

Straight, Malleable Iron, Class Class 150, 1 1/2 in, Female, Threaded, 11 1/2, 1 1/2 in, Female, Threaded, 11 1/2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.