120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity

  • Mfr # 1509R2632A1E20B4W4C2P6

  • Zoro # G3491750


product price:  $907.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
90 in
Number of Steps
9
Platform Depth
20 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1509R2632A1E20B4W4C2P6
Zoro #
G3491750
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
90 in
Platform Depth
20 in
Platform Width
24 in
Overall Height
120 in
Bottom Width
33 in
Base Depth
114 in
Step Width
24 in
Step Depth
7 in
Handrail Height
2.5 ft
Overall Width
32 in
Overall Depth
67 in
Reach Height - Maximum
14 ft
Base Length
67 in
Caster Diameter
4 in
Base Width
32 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
9
Step Tread
Expanded Metal
Load Capacity
450 lb
Material
Steel
Rear Exit
No
Finish
Powder Coated
Handrails Included
Yes
Standards
ANSI, OSHA Compliant
Climbing Angle
59 Degrees
Assembled/Unassembled
Unassembled
Color
Yellow
Ladder Actuation
Foot Activated Step Lock
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Ladder Tread
Expanded Metal
Weight
198 lb
Series
Series 1500
Includes Handrails
Handrails Included
Load Capacity - Maximum
450 lb
Assembly
Unassembled
Handrail Type
Double Handrails
Locking Mechanism
Foot-Activated Step Lock
Tread Type
Expanded Metal
Ladder Type
Rolling Ladder
Folding
Not Foldable
Casters Included
(2) Rigid, (2) Swivel

Description

Rolling Ladder, Material Steel, Platform Height 7.5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 10 ft, Number of Steps 9, Unassembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 20 in, Platform Width 24 in, Bottom Width 33 in, Base Depth 114 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Yellow, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.