110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity

  • Mfr # 1508R2632A3E20B4W4C2P6

  • Zoro # G3491927


product price:  $1,020.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
80 in
Number of Steps
8
Platform Depth
20 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1508R2632A3E20B4W4C2P6
Zoro #
G3491927
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
80 in
Platform Depth
20 in
Platform Width
24 in
Overall Height
110 in
Bottom Width
33 in
Base Depth
102 in
Handrail Height
2.5 ft
Step Width
24 in
Step Depth
7 in
Overall Width
32 in
Overall Depth
61 in
Base Length
61 in
Caster Diameter
4 in
Reach Height - Maximum
13.3 ft
Base Width
32 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
8
Step Tread
Serrated
Load Capacity
450 lb
Material
Steel
Rear Exit
No
Handrails Included
Yes
Assembled/Unassembled
Unassembled
Ladder Tread
Serrated
Finish
Powder Coated
Color
Yellow
Climbing Angle
59 Degrees
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Ladder Actuation
Foot Activated Step Lock
Standards
ANSI, OSHA Compliant
Weight
173 lb
Series
Series 1500
Ladder Type
Rolling Ladder
Load Capacity - Maximum
450 lb
Folding
Not Foldable
Includes Handrails
Handrails Included
Handrail Type
Double Handrails
Tread Type
Serrated
Assembly
Unassembled
Locking Mechanism
Foot-Activated Step Lock
Casters Included
(2) Rigid, (2) Swivel

Description

Rolling Ladder, Material Steel, Platform Height 6.7 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 9.2 ft, Number of Steps 8, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 20 in, Platform Width 24 in, Bottom Width 33 in, Base Depth 102 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Yellow, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.