3/8" x 3" NPT Threaded One End Black Pipe Nipple (Discontinued)
- Mfr # 1CPK8
- Zoro # G3494766
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1CPK8
Zoro #
G3494766
UPC #
-
Country of Origin
Multiple
Dimensions
Pipe Size (Fittings)
3/8"
Overall Pipe Length
3"
Wall Thickness
5/64 in
Outside Dia.
43/64 in
Details
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
MNPT
Standards
ASTM A-53, A733, ASNI/ASME B1.20.1
Material - Pipe
Black Steel
Metal Detectable
Yes
Pipe Fitting Material
Black Steel
Seamless/Welded
Welded
Item
Black Pipe Nipple
Max. Steam Pressure
150 psi
Max. Pressure
300 psi @ 550 Degrees F
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Nipple
Thread Type
NPT
Material
Black Steel
Schedule
80
Description
Nipple, Material Black Steel, Schedule 80, Standards ASTM A-53, A733, ASNI/ASME B1.20.1, Wall Thickness 5/64 in
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.