Manual Platform Lift Truck, Manual, 1,000 lb Load Capacity, Push Button Lift Control

  • Mfr # 261026

  • Zoro # G3496011


product price:  $4,090.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
80 in
Overall Length
43 1/2 in
Overall Width
32 in
Color
Orange
Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261026
Zoro #
G3496011
UPC #
678655638604
Country of Origin
United States

Dimensions

Overall Height
80 in
Overall Length
43 1/2 in
Overall Width
32 in
Platform Length
30 in
Manufacturers Warranty Length
1 yr
Rear Wheel Dia.
4 in
Lifting Height Min.
5 3/4 in
Front Wheel Dia.
5 in
Front Caster Dia.
5 in
Lifting Height Max.
68 in
Base Legs Inside Dia.
25-1/2"
Rear Caster Dia.
4 in
Platform Width
32 in
Fork Width
3 in
Base Legs Outside Dia.
32"
Caster Wheel Dia.
4 in
Lifting Height Range
5 3/4 in to 68 in
Base Outside Width
32 in
Minimum Lifting Height
5 3/4 in
Maximum Lifting Height
68 in
Base Inside Width
25 1/2 in
Overall Height with Platform Lowered
80 in
Overall LxWxH
43 1/2 in x 32 in x 80 in
Platform LxW
30 in x 32 in
Axle-Mounted Wheel Dia.
5 in
Length
43 in
Depth
80 in

Details

Color
Orange
Load Capacity
1,000 lb
Item
Manual Platform Lift Truck
Lift Mechanism
Hydraulic
Lift Control
Push Button
Powered By
Battery
Lift Speed Loaded
12 sec
Caster Wheel Type
Tread on Core
Lift Speed Unloaded
8 sec
Lift Voltage
12V DC
Load Center
18 in
Invertible Forks
No
Base Legs Inside Dim.
25 1/2 in
Lift Base Style
Fixed Straddle
Base Legs Outside Dim.
32 in
Frame Material
Steel
Lift Mobility
Electric Lift, Manual Push
Features
5th Wheel Steering Option
Weight
427 lb
Frame Finish
Powder Coated
Battery Voltage
AC
Base Style
Fixed
Operation
Manual
Base Material
Steel
Standards
ANSI B56.10
Wheel Configuration
(2) Swivel, (2) Axle-Mounted

Description

Platform Lift Truck, Load Capacity 1,000 lb, Minimum Lifting Height 5 3/4 in, Maximum Lifting Height 68 in, Platform Length 30 in, Platform Width 32 in, Lift Control Push Button, Lift Mechanism Hydraulic, Base Style Fixed, Base Inside Width 25 1/2 in, Base Outside Width 32 in, Frame Finish Powder Coated, Load Center 18 in, Overall Height with Platform Raised 80 in, Overall Length 43 1/2 in, Overall Width 32 in, Frame Material Steel, Base Material Steel, Axle-Mounted Wheel Dia. 5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.