Manual Platform Lift Truck, Manual, 1,000 lb Load Capacity, Push Button Lift Control

  • Mfr # 261025

  • Zoro # G3496020


product price:  $4,042.99
/ea
Additional $320.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
72 in
Overall Length
43 1/2 in
Overall Width
32 in
Color
Orange
Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
261025
Zoro #
G3496020
UPC #
678655638550
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Length
43 1/2 in
Overall Width
32 in
Platform Length
30 in
Platform Width
32 in
Rear Wheel Dia.
5 in
Rear Caster Dia.
5 in
Fork Width
3 in
Manufacturers Warranty Length
1 yr
Base Legs Outside Dia.
32"
Front Wheel Dia.
5 in
Base Legs Inside Dia.
25-1/2"
Lifting Height Max.
60 in
Front Caster Dia.
5 in
Lifting Height Min.
5 3/4 in
Caster Wheel Dia.
4 in
Platform LxW
30 in x 32 in
Overall LxWxH
43 1/2 in x 32 in x 72 in
Base Outside Width
32 in
Base Inside Width
25 1/2 in
Overall Height with Platform Lowered
72 in
Maximum Lifting Height
60 in
Minimum Lifting Height
5 3/4 in
Axle-Mounted Wheel Dia.
5 in
Lifting Height Range
5 3/4 in to 60 in
Length
43 in
Depth
72 in

Details

Color
Orange
Load Capacity
1,000 lb
Item
Manual Platform Lift Truck
Lift Mechanism
Hydraulic
Base Legs Outside Dim.
32 in
Lift Speed Unloaded
7 sec
Powered By
Battery
Caster Wheel Type
Tread on Core
Invertible Forks
No
Lift Control
Push Button
Load Center
18 in
Lift Speed Loaded
11 sec
Lift Voltage
12V DC
Lift Base Style
Fixed Straddle
Frame Material
Steel
Lift Mobility
Electric Lift, Manual Push
Base Legs Inside Dim.
25 1/2 in
Base Style
Fixed
Features
5th Wheel Steering Option
Battery Voltage
AC
Frame Finish
Powder Coated
Standards
ANSI B56.10
Weight
404 lb
Operation
Manual
Wheel Configuration
(2) Swivel, (2) Axle-Mounted
Base Material
Steel

Description

Platform Lift Truck, Load Capacity 1,000 lb, Minimum Lifting Height 5 3/4 in, Maximum Lifting Height 60 in, Platform Length 30 in, Platform Width 32 in, Lift Control Push Button, Lift Mechanism Hydraulic, Base Style Fixed, Base Inside Width 25 1/2 in, Base Outside Width 32 in, Frame Finish Powder Coated, Load Center 18 in, Overall Height with Platform Raised 72 in, Overall Length 43 1/2 in, Overall Width 32 in, Frame Material Steel, Base Material Steel, Axle-Mounted Wheel Dia. 5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.