90° Street Elbow, 1/2 in x 1/2 in, 316 Stainless Steel, Class 150, Male NPT x Female NPT

  • Mfr # 60SE113N012

  • Zoro # G3496525


product price:  $6.59
/ea

Key Features

Specific Fitting Shape
Street Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60SE113N012
Zoro #
G3496525
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Pipe Size
1/2"
Fitting Side B Outside Diameter
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Outside Diameter
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Street Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
90 Degree Street Elbow
Pipe Fitting Schedule/Class
Class 150
Max. Pressure
300 psi
Standards
ASME B1.20.1
Specific Pipe Fitting Shape
Street Elbow
Fittings Sub-Category
Elbows
Max. Steam Pressure
150 psi
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Fitting Side B Gender
Female
Maximum Operating Pressure
300 psi
Color
Silver
Class
Class 150
Includes Seal
No
Fitting Side A Type
NPT
Fitting Side A Pipe Threading
14
Low Lead Compliance Level
Compliant
Fitting Side B Type
NPT
Material Grade
316
For Pipe Schedule
40
Fitting Side B Pipe Threading
14
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Male

Description

The ZORO SELECT - 60SE113N012 is a 90 Degree Street Elbow stainless steel pipe fitting designed to change flow direction by 90°. It features one male (street) end and one female end, enabling direct connection between a pipe and another fitting without requiring a short nipple. Constructed from 316 stainless steel, this elbow is suitable for applications involving air, natural gas, non-potable water, oil, potable water, and steam. It is pressure-rated as Class 150 with a maximum operating pressure of 300 psi and a maximum steam pressure of 150 psi. Key Features:

  • Material: 316 stainless steel providing corrosion resistance and strength.
  • Shape: 90 Degree Street Elbow with a male and female threaded connection.
  • Connection Type: MNPT x FNPT ends with NPT threading sized at 1/2” nominal pipe size on both ends.
  • Rated Pressure: Class 150, maximum operating pressure 300 psi, maximum steam pressure 150 psi.
  • Compatible with air, natural gas, non-potable water, oil, potable water, and steam.
  • Thread specifications: 14 threads per inch on both male and female ends.
  • Complies with ANSI Standards B1.20.1 and Class 150 pressure rating.
  • Color: Silver.
  • Does not include pre-applied thread sealant or seals.
  • Low lead compliance status: Compliant.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.