This item is Discontinued.

Thogus Elbow, 90D Female, 1/4 x 1/4 In, Nylon, PK10 TEF2044/N

Elbow, 90D Female, 1/4 x 1/4 In, Nylon, PK10 (Discontinued)

  • Mfr # TEF2044/N
  • Zoro # G3496762
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TEF2044/N
Zoro #
G3496762
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
1/4 in
Pipe Size - Pipe Fitting
1/4 in
Pipe Size (Fittings)
1/4"
Hex Size
3/4 in
Tube Inside Dia.
0.25 in

Details

Item
Elbow, 90 Degrees Female
Tube Fitting Material
Nylon
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Barbed x FNPT
Temp. Range
-50 Degrees to 275 Degrees F
Specific Pipe Fitting Shape
90 Degrees Elbow
Pipe Fitting Connection Type
Barbed x FNPT
Standards
NSF 51 and 61 Certified
Color
Natural
Max. Pressure
150 psi
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Elbow

Description

Elbow, 90 Degrees Female, Specific Fitting Shape 90 Degrees Elbow, Standards NSF 51 and 61 Certified, Color Natural, Hex Size 3/4 in, Package Quantity 10

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.