Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1-1/4 in Pipe Size, 120V AC, High Flow, Brass

  • Mfr # 8210G008

  • Zoro # G3497103


product price:  $376.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1-1/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8210G008
Zoro #
G3497103
UPC #
094703282887
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1-1/4 in
Overall Width
3-9/16 in
Overall Height
5-5/8 in
Center Line Pipe Center Size
4 in
Overall Length
3-3/8 in
Orifice Diameter
1-1/8 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
150 psi Air/Inert Gas, Water, 100 psi Light Oil
Operating Pressure Differential - Minimum
5 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Coil Insulation Class
F
Body Material
Brass
Valve Design
2-Way/2-Position
Electrical Connections
1/2 in Conduit Hub
IP Rating
IP66
Coil Enclosure
Watertight
Standards
UL Listed
Wattage
6.1 W
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi
Operating Pressure Differential Light Oil - Minimum
5 psi
Mounting Orientation
Vertical
Operating Pressure Differential Steam - Maximum
Not Rated
Coefficient of Volume (Cv)
15
Environmental Rating
Indoor, Outdoor
Includes Seal
Yes
Includes Coil
Yes
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Operating Pressure Differential Water - Minimum
5 psi
Operating Pressure Differential Air/Inert Gas - Minimum
5 psi
Thread Type
NPT
Operating Pressure Differential Water - Maximum
150 psi
Ambient Temperature - Maximum
140 Degrees F
Fluid Temperature - Maximum
180 Degrees F
Ambient Temperature - Minimum
14 Degrees F
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Light Oil - Maximum
100 psi
Frequency
50 Hz, 60 Hz
Valve Positions
2-Position
Response Time
1 sec

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1 1/4 in, Orifice Diameter 1 1/8 in, Body Material Brass, Coefficient of Volume (Cv) 15, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.