1" FNPT Carbon Steel Ball Valve Inline

  • Mfr # VAE2.A0 1

  • Zoro # G3498686


product price:  $99.39
/ea
Free Shipping & Returns

Key Features

Ball Material
Chrome Plated Carbon Steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VAE2.A0 1
Zoro #
G3498686
UPC #
-
Country of Origin
Germany

Dimensions

Pipe Size
1 in
Overall Length
4.45 in
Connection Size - Side 2
1 in
Connection Size - Side 1
1 in
Handle Length
7.56 in
Nominal Valve Size
1 in
Handle Height
3.84 in

Details

Ball Material
Chrome Plated Carbon Steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Handle Type
Lever
Temp. Range
-20 Degrees to 175 Degrees F
Stem Type
Blowout Resistant
Body Material
Carbon Steel
Max. Pressure
4,600 PSI CWP
Stem Material
Nickel-Plated Steel
Features
Designed for high pressure flow control processes in agricultural, manufacturing, hydraulic, petroleum, petrochemical, gas production, pipeline and crude oil applications. External phosphate coated body provides superior corrosion resistance. Repairable, bar stock body design.
Handle Material
Cast Steel
Seat Material
Delrin
Ball Valve Product Group
Manual
Seal Material
Delrin
Standards
RoHS Compliant
Type
Three Piece
Maximum Pressure - Combustible Gas
Not Rated
Connection Gender - Side 2
Female
Operating Temperature - Maximum
175 Degrees F
Color - Valve Body
Black
Connection Type - Side 2
NPT
Handle - Locking
Non-Locking
Connection Type - Side 1
NPT
Vented Ball Valve
Non-Vented
Maximum Pressure - Steam
Not Rated
Color - Valve Handle
Gray
Connection Gender - Side 1
Female
Coefficient of Volume (Cv)
50
Vacuum Service Rating
29 in Hg
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
-20 Degrees F
Valve Series
VAE

Description

Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Water, Valve Construction Three-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 4,600 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Carbon Steel, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.