Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Pump Motor, 3-Ph, 20 HP, 1755,230/460,256JP TCP72034

Pump Motor, 3-Ph, 20 HP, 1755,230/460,256JP (Discontinued)

  • Mfr # TCP72034
  • Zoro # G3501233
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCP72034
Zoro #
G3501233
UPC #
786674002105
Country of Origin
China

Dimensions

Shaft Length
8-1/8"
Shaft Dia.
1-1/4"
Length Less Shaft
21-5/8"
Overall Length
29-3/4"

Details

Item
Close-Coupled Pump Motor
HP
20
RPM Range
1701-1800
Nameplate RPM
1755
Voltage
230/460
Frame
256JP
Motor Service Factor
1.15
Inverter Rated
Yes
Duty
Continuous
Phase
3
Max. Ambient Temp.
40 Degrees C
Includes
Shaft Slinger
Motor Sub Application
Close-Coupled Pump
Nominal Efficiency
91.0%
Voltage Compatibility
460, 230/460, 220-230/460
Standards
UL Recognized (E92588), CSA Certified (LR58484), CC079A
Motor Frame Material
Cast Iron
Motor Efficiency Group
Energy Efficient
Hz
60
Motor Bearings
Ball
Frame Material
Cast Iron
Motor Application
Pump
Full Load Amps
49.0/24.5
Ins. Class
F

Description

Close-Coupled Pump Motor, 20 HP, Nameplate RPM 1755, Voltage 230/460, 3 Phase, Frame 256JP, Full Load Amps 49.0/24.5, 60 Hz, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Overall Length 29-3/4 In., Shaft Dia. 1-1/4 In., Shaft Length 8-1/8 In., Motor Frame Material Cast Iron, Includes Shaft Slinger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.