653 cu ft Steel Outdoor Storage Shed, Beige

  • Mfr # 13X115

  • Zoro # G3501639


product price:  $663.99
/ea
Additional $480.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Beige
Type
Shed
Inside Depth
134 19/64 in
Inside Height
82 45/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13X115
Zoro #
G3501639
UPC #
190735391099
Country of Origin
China

Dimensions

Inside Depth
134 19/64 in
Inside Height
82 45/64 in
Door Opening Width
66 in
Door Opening Height
69 in
Overall Height
6 ft 11 15/32 in
Overall Width
11 ft 3 51/64 in
Overall Depth
11 ft 3 51/64 in
Inside Width
134 19/64 in
Nominal Size
653 cu. ft.
Interior Height
6 7/8 ft
Nominal Exterior Height
7 ft
Nominal Exterior Depth
11.3 ft
Interior Depth
11 1/4 ft
Interior Width
11 1/4 ft
Frame Thickness
31 ga
Nominal Exterior Width
11.3 ft

Details

Material
Steel
Color
Beige
Type
Shed
Item
Outdoor Storage Shed
Capacity
653 cu ft
Construction
Steel
Doors
2 Pc Hinge
Assembled/Unassembled
Unassembled
Includes
Lockable Doors With Latches
For Use With
13X122
Door Type
Hinged
Number of Doors
2
Fire Rating
Not Rated
Handle Type
Pull
Roof Design
Slope
Wall Material
Steel
Assembled
Unassembled
Product Type
Outdoor Storage Shed
Roof Material
Steel
Includes Lock
No
Method of Construction
Bolted
Includes Floor
No
Lockable
Yes
Hinge Material
Steel
Storage Capacity
653 cu ft

Description

Outdoor Storage Shed, Beige, Door Opening Height 69 in, Door Opening Width 66 in, Nominal Exterior Depth 11 ft, Nominal Exterior Width 12 in, Nominal Exterior Height 7 in, Wall Material Steel, Roof Material Steel, Storage Capacity 734 cu ft, Includes Lock No, Assembled Unassembled, Interior Depth 11 1/4 ft, Fire Rating Not Rated, Lockable Yes, Interior Height 6 7/8 ft, Interior Width 11 1/4 ft, Includes Floor No, Hinged, Number of Doors 2, Roof Design Slope, Handle Type Pull

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.