1-1/2" FNPT 316 SS Threaded Cap

  • Mfr # 60RDC111N112

  • Zoro # G3503141


product price:  $15.55
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2"
Specific Fitting Shape
Cap
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60RDC111N112
Zoro #
G3503141
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Nominal Pipe Size
1 1/2 in
Outside Diameter
1 1/2 in
Overall Length
36 mm

Details

Specific Fitting Shape
Cap
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Item
Cap
Specific Pipe Fitting Shape
Cap
Pipe Fitting Schedule/Class
Class 150
Fittings Sub-Category
Caps
Max. Pressure
300 psi
Max. Steam Pressure
150 psi
Standards
ASTM A351
Temp. Range
-20 Degrees to 350 Degrees F
Fitting Side A Pipe Threading
11 1/2
Class
Class 150
Includes Seal
No
For Pipe Schedule
40
Material Grade
316L
Maximum Operating Pressure
300 psi
Includes Pre-Applied Thread Sealant
No
Magnetic
No

Description

The ZORO SELECT - 60RDC111N112 is a stainless steel pipe cap that closes and seals the end of a pipe, preventing flow and protecting the pipe interior. It features an FNPT (female national pipe thread) connection and is constructed from 316L stainless steel, suitable for use with 1 1/2-inch nominal pipe size and Schedule 40 pipe. This fitting is rated for Class 150 pressure, with a maximum operating pressure of 300 psi and a maximum steam pressure of 150 psi. It meets ANSI B1.20.1 standards and operates within a temperature range of -20 to 350 degrees Fahrenheit. Key Features:

  • Material: 316L stainless steel.
  • Nominal pipe size: 1 1/2 inches, matching Schedule 40 pipe.
  • Connection type: FNPT threaded end.
  • Pressure rating: Class 150, maximum operating pressure of 300 psi.
  • Maximum steam pressure: 150 psi.
  • Temperature range: -20°F to 350°F.
  • Dimensions: Outside diameter 1 1/2 inches, overall length 36 mm.
  • Does not include pre-applied thread sealant or any sealing components.
  • Magnetic: No.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.