Globe Valve, Class 125, 1-1/2 In., Bronze

  • Mfr # 1502 1-1/2"

  • Zoro # G3508741


product price:  $185.41
/ea
Free Shipping & Returns

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
Socket x Socket
Pipe Size - Valves
1 1/2"
Shape - Globe Valves
Tee
Body Material - Valves
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1502 1-1/2"
Zoro #
G3508741
UPC #
697988606654
Country of Origin
United States

Dimensions

Pipe Size - Valves
1 1/2"
Inlet to Outlet Length
3-11/16"
Pipe Size
1 1/2"
Inlet to Outlet Length - Valves
3 11/16 in
Handle Height
5.63 in
Overall Length
4.75 in
Connection Size - Side 2
1 1/2 in
Handle Diameter
3.75 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 1
1 1/2 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
Socket x Socket
Shape - Globe Valves
Tee
Body Material - Valves
Bronze
Valve Stem Design
Rising
Valve Handle Design
Hand Wheel
Valve Class
Class 125
Max. Fluid Temp. - Valves
406 Degrees F
Top of Handle to Inlet Center
5-5/8"
Max. Steam Pressure - Valves
125 psi WSP
Stem Material
Bronze
Max. Air Pressure
Not Rated
Handle Type
Wheel
Max. Steam Pressure
125 psi
Max. Fluid Temp.
406 Degrees F
Connection Type
Socket
Item
Globe Valve
Max. Fluid Pressure - Valves
200 psi
Seal Material
Bronze
Body Material
Bronze
Top of Handle to Inlet Center - Valves
5 5/8 in
Bonnet Style
Screw-In
Handle Material
Iron
Wedge Material
Bronze
Class
Class 125
Standards
ASTM B16, ASTM B62, MSS SP-80
Max. Water Pressure
200 psi
Valve Stem Type
Rising
Stem Type
Rising
Valve Structure
Tee
Shape
Tee
Operating Temperature - Minimum
-20 Degrees F
For Media
Gas, Oil, Steam, Water
Connection Type - Side 1
Sweat
Maximum Pressure - Operating
200 psi
Seat Material
Bronze
Connection Gender - Side 1
Female
Disc Material
Bronze
Operating Temperature - Maximum
406 Degrees F
Connection Type - Side 2
Sweat
Coefficient of Volume (Cv)
28
Bonnet Material
Bronze
Globe Valve Type
Z-Body
Maximum Pressure - Steam
125 psi
Valve Series
1502

Description

Globe Valve, Pipe Size - Valves 1 1/2 in, Connection Type - Valves Socket x Socket, Shape Tee, Body Material - Valves Bronze, Media - Valves Fluid, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 406 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 200 psi, Max. Steam Pressure - Valves 125 psi WSP, Inlet to Outlet Length - Valves 3 11/16 in, Top of Handle to Inlet Center - Valves 5 5/8 in, Valve Class Class 125, Stem Material Bronze

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.