GFCI Opening Wall Plates, Number of Gangs: 2 Stainless Steel, Brushed Finish
Mfr # SS1426
Zoro # G3511980
product price:Â $10.19
/eaKey Features
Material
Stainless Steel
Finish
Brushed
Type
Combination
Material - Mounting Hardware
Screw Mounting
Industry Standard(s)
UL Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SS1426
Zoro #
G3511980
UPC #
-
Country of Origin
United States
Dimensions
Size
Mid-Size
Thickness
0.035
Display Size
Standard Sized
Details
Item
GFCI Opening Wall Plates
Number of Gangs
2
Material
Stainless Steel
Finish
Brushed
Type
Combination
Material - Mounting Hardware
Screw Mounting
Industry Standard(s)
UL Listed
Style
1-Blank, 1-Decorator
Application
Protection against contact of live terminals and wiring. Provides finished look to installation.
Orientation
Vertical Mount
Cutout
1) Box Mount Blank, 1) Decorator
Number of Gang(s)
2-Gang
Construction
Stamped
Item Type
Screw Mount
Description
Hubbel Ss1426 2Gang 1Blank 1Decora
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.