Power Distribution Block, Open, 1 Pole, 175 A Copper, 600 V AC/DC, Surface Mount

  • Mfr # 9080LBA162101

  • Zoro # G3521244

CAD Available

product price:  $13.75
/ea

Key Features

CAD Drawing
Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
175 A
Maximum Current - Aluminum Conductor
135 A
Maximum Voltage
600 V AC/DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9080LBA162101
Zoro #
G3521244
UPC #
785901097297
Country of Origin
United States

Dimensions

Depth
1.78 in
Width
1.13 in
Length
2.88 in
For Line Copper Wire Size - Maximum
2/0 AWG
For Line Copper Wire Size - Minimum
14 AWG
For Line Aluminum Wire Size - Maximum
2/0 AWG
For Line Aluminum Wire Size - Minimum
14 AWG
For Load Copper Wire Size - Minimum
14 AWG
Overall Width
1.13 in
For Load Aluminum Wire Size - Maximum
2/0 AWG
For Load Aluminum Wire Size - Minimum
14 AWG
For Load Copper Wire Size - Maximum
2/0 AWG
Overall Length
2.88 in
Overall Depth
1.78 in
Wire Strip Length
Line 0.5 in; Load 0.5 in

Details

Item
Power Distribution Block
Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
175 A
Maximum Current - Aluminum Conductor
135 A
Maximum Voltage
600 V AC/DC
Number of Poles
1
Line Connections/Pole
1
Load Connections/Pole
1
Line Side Connection Type
Lug
Load Side Connection Type
Lug
Terminal Material
Aluminum
Housing Material
Phenolic
Maximum Operating Temperature
302 Degrees F
Mounting Type
Surface Mount
Standards
CE Marked, CSA File 70361 Class 6228-1, RoHS Compliant, UL File E60616 Guide XCFR2
Minimum Operating Temperature
-40 Degrees F
Special Features
18 Months Warranty, Surface Mount
Number of Circuits
1
Features
Mercury Free
Short Circuit Current Rating
65 kA
CAD Available
Yes

Description

Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 14 AWG, For Line Copper Wire Size - Maximum 2/0 AWG, Load Connections/Pole 1, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 2/0 AWG, Maximum Current - Copper Conductor 175 A, Maximum Voltage 600 V, Mounting Type Surface, Number of Poles 1, Overall Depth 1.78 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.