Round Duct Reducer, 12 in x 9 in Duct Dia, Galvanized Steel, 26 ga GA, 12 in W, 8" L, 7 in H

  • Mfr # GRR12P9PGA26

  • Zoro # G3522495


product price:  $26.39
/ea

Key Features

Duct Fitting Duct Size
12" x 9"
Width
12 in
For Use With
Greenseam Duct system
Gauge
26 ga
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRR12P9PGA26
Zoro #
G3522495
UPC #
747548279894
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
12" x 9"
Width
12 in
Height
7 in
Inlet Diameter
12 in
Length
8"
Outlet Diameter
9 in
Duct Fitting Diameter
12 in x 9 in
Duct Fitting Length
8 in
Overall Width
12 in
Overall Length
8 in
Overall Height
8 in
For Nominal Duct Diameter
12 in
Inside Diameter
12 in
Material Thickness
26 ga

Details

For Use With
Greenseam Duct system
Gauge
26 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
3 in W.G
Item
Duct Reducer
Damper Shape
Round
Duct Fitting Item
Reducer
Duct Fitting Material
Galvanized Steel
Special Features
Pre-Sealed
Standards
ASTM A653, ASTM A90, ASTM A924, SMACNA Third Edition 2005, Section
Material
Galvanized Steel
Type
Reducer
Color
Silver
Finish
Galvanized
Series
Reducers
Minimum Pressure Rating
3 in wc
Weight
1.5 lb
Connection Type
Press Fit
Product Type
Reducer
Maximum Temperature Rating
212 Degrees F
Maximum Pressure Rating
3 in wc
End Type
Plain
Compatible with Brand
Greenseam
Compatible with Series
LEED(R)
Shape
Straight

Description

Duct Reducer, For Nominal Duct Diameter 12 in, Inlet Diameter 12 in, Inside Diameter 12 in, Overall Length 8 in, Product Type Reducer, Weight 1.5 lb, Material Thickness 26 ga, Maximum Pressure Rating 3 in wc, Maximum Temperature Rating 212 Degrees F, Material Steel, Seal Material Not Applicable, Standards ASTM A653, ASTM A90, ASTM A924, SMACNA Third Edition 2005, Section, Shape Straight, Gas Appliance Category Not Applicable, Maximum Airflow Not Applicable, Outlet Diameter 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.