This item is Discontinued.

Ultralube Chain and Cable Lube, Food Grade H1, 8 oz 10505

Chain and Cable Lube, Food Grade H1, 8 oz (Discontinued)

  • Mfr # 10505
  • Zoro # G3524324
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10505
Zoro #
G3524324
UPC #
079700105056
Country of Origin
Unknown

Dimensions

Container Size
8 oz

Details

Item
Chain and Cable Lubricant
NSF Rating
H1 Food Grade
Lubricant Container
Spray Bottle
Application
Food, Beverage Machinery
Specific Gravity
0.92
Max. Operating Temp.
400 Degrees F
Flash Point
583 Degrees F
Color
Yellow
Min. Operating Temp.
-4 Degrees F
Standards
NSF Registered 142817, Category Code H1
Container Type
Spray Bottle
Lubricant NSF Rating
H1 Food Grade
VOC Content
0%

Description

Spray Bottle, H1 Food Grade, 8 oz, -4 Degrees F, 400 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.