Halo Flanges Grab Bar, 36" L, Stainless Steel, polished

  • Mfr # WPGB5PS36HAL

  • Zoro # G3534684


product price:  $84.39
/ea
Free Shipping & Returns

Key Features

Finish
polished
Type
Halo Flanges
Material
Stainless Steel
Standards
FHA, VA, ANSI, ADA, UFAS
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WPGB5PS36HAL
Zoro #
G3534684
UPC #
811175015511
Country of Origin
China

Dimensions

Length
36"
Width
36"
Height
3"
Dia.
1-1/4"
Depth
3
Overall Length
39 in
Depth (In.)
3
Height (In.)
3
Width (In.)
36
Bar Length
36 in
Bar Diameter
1 1/4 in

Details

Finish
polished
Type
Halo Flanges
Material
Stainless Steel
Standards
FHA, VA, ANSI, ADA, UFAS
Color
Silver
Weight Capacity
800 lb.
Item
Grab Bar
Includes
Stainless Steel Mounting Hardware
Features
World's Strongest Grab Bar
Mounting Screws
Stainless Steel
Bar Material
Stainless Steel
Center to Center Hole Distance
36 in
Product Type
Wall Mounted Grab Bar
ADA Compliant
Yes
Includes Mounting Hardware
Yes
Mounting Flange Material
Stainless Steel
Bar Style
Straight

Description

Wall Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Polished, Bar Diameter 1 1/4 in, Bar Length 36 in, Overall Length 39 in, Weight Capacity 800 lb, ADA Compliant ADA Compliant, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 36 in, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Color Silver, Includes Stainless Steel Screws, Taper Flange, Mounting Flange Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.