Round Duct Tee, 9 in Duct Dia, Galvanized Steel, 24 ga GA, 16 3/4 in W, 16-3/4" L, 13 1/2 in H

  • Mfr # GRFTJ9GA24

  • Zoro # G3537983


product price:  $86.79
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
9"
Width
16 3/4 in
For Use With
Greenseam Duct system
Gauge
24 ga
Height
13 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRFTJ9GA24
Zoro #
G3537983
UPC #
747548279733
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
9"
Width
16 3/4 in
Height
13 1/2 in
Inlet Diameter
9 in
Length
16-3/4"
Outlet Diameter
9 in
Duct Fitting Diameter
9 in
Duct Fitting Length
16 3/4 in
Overall Height
13 1/2 in
Overall Width
16 3/4 in
Overall Length
16 3/4 in
Material Thickness
24 ga
For Duct Height
9 in
Inside Diameter
9 in
For Duct Width
8 3/8 in
For Nominal Duct Diameter
9 in

Details

For Use With
Greenseam Duct system
Gauge
24 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
3 in W.G
Item
Duct Tee
Damper Shape
Round
Special Features
Sealed
Duct Fitting Material
Galvanized Steel
Duct Fitting Item
Tee
Standards
ASTM A653 and A924, ASTM A653 and ASTM A90, SMACNA Third Edition 2005, Section
Material
Galvanized Steel
Finish
Galvanized
Color
Silver
Type
Tee
For Duct Shape
Round
Seal Material
EPDM, Co-Polymer
Product Type
Tee
End Type
Plain/Crimped
Compatible with Brand
LEED
Minimum Pressure Rating
3 in wc
Maximum Temperature Rating
212 Degrees F
Maximum Pressure Rating
3 in wc
Shape
Tee
Weight
1 lb
Connection Type
Press Fit

Description

Duct Tee, For Nominal Duct Diameter 9 in, Inlet Diameter 9 in, Material Steel, Overall Length 16 3/4 in, Product Type Tee, Material Thickness 24 ga, Weight 1 lb, Maximum Pressure Rating 3 in wc, Maximum Temperature Rating 212 Degrees F, For Duct Height 9 in, Shape Tee, End Type Plain/Crimped, For Duct Width 8 3/8 in, Gas Appliance Category Not Applicable, Maximum Airflow Not Applicable, Inside Diameter 9 in, Minimum Pressure Rating 3 in wc, Color Silver, Outlet Diameter 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.